1/4 X 2-1/4 ACOUSTIC WEDGE ANCHOR
189.14.214
- UNSPSC 31162102
S123471745
S123471745
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Brand | Wurth |
| Thread Diameter | 1/4 in |
| Length | 2-1/4 in |
| EAN | 4052713974884 |
Features
| Wedge-style expansion anchor for use in normal-weight concrete or in concrete over metal deck. |
Applications
| The anchor works by expanding against the material in which it is embedded |
| It is ideal for the installation of acoustical ceiling grid and is easily set with the claw of a framing hammer |